SMC VXA2240V-02F-1 AIR OPERATED 2 PORT VALVE


Direct Air Operated Valve

References
smc:VXA2240V-02F-1
rubix:106A9610
brand logo
brand logo
Technical specifications
TypeDirect Air Operated Valve
See all Specifications

Product details : SMC VXA2240V-02F-1 AIR OPERATED 2 PORT VALVE


Direct air operated, 2 and 3 port valve series VXA can be used with a wide variety of fluids. The manifold for the VXA21/22 series is available in a common SUP style or individual SUP style (for vacuum use). The VXA31/32 series manifold is individual ported. Valves for both are easily replaced without changing existing piping.
•Direct air operated 2 port valve
•Proper selection of body and sealing materials
•permits application of a wide variety of fluids
•Valve body available in N.C. or N.O.
•Port size : Rc(PT)1/8
•Pilot pressure: 0.25 to 0.7MPa
•Compatible with high viscosity fluids (500cSt)

Size: No.2
Orifice: 4 (6mm)
Style: 0 (Normally Closed)
Option: V (Non-leak, Brass Body, FPM Seal)
Port Size: 02 [1/4 (8A)]
Thread: F (G)
Bracket: None

Technical specifications


Attributes
Logistic Weight253 g
TypeDirect Air Operated Valve
Connecting diameter (inch)1/4 ''
Type of couplingG
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 95.25 excl. VAT
/ Each
£ 114.30 incl. VAT
  • Delivery usually within ( 4 ) days