References
SMC:EVND104DS-F10A-L
Rubix:2609881
EAN:3618036116120

Documents
Product details : SMC EVND104DS-F10A-L 2 PORT PROCESS VALVE
The VN series is a combination of process valves that can be operated with pressure differential zero and comes with many variations. The VND series is for steam control.
•Process valve series VND
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Stainless steel available
Valve Size: 1 (ø7)
Valve Type: 4 (N.C.)
Body Option: S (Stainless Steel Body)
Thread Type: F (G)
Port Size: 10A (3/8)
Option: L (With indicator)
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Stainless steel available
Valve Size: 1 (ø7)
Valve Type: 4 (N.C.)
Body Option: S (Stainless Steel Body)
Thread Type: F (G)
Port Size: 10A (3/8)
Option: L (With indicator)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 78x45x27 mm |
|---|---|
| Logistic Weight | 260 g |
| Type | valve |
| Type of coupling | g |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 122.85 excl. VAT
/ Each
£ 147.42 incl. VAT
- Delivery usually within ( 4 ) days