SMC EVND104DS-F8A-L SOLENOID VALVE
VND series 2/2 process valve for steam
See technical informationSee documentsReferences
SMC:EVND104DS-F8A-L
Rubix:2602705
Manufacturer :EVND104DS-F8A-L
EAN:3618036116113

Documents
Product details : SMC EVND104DS-F8A-L SOLENOID VALVE
The VN series is a combination of process valves that can be operated with pressure differential zero and comes with many variations. The VND series is for steam control.
•Process valve series VND
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Stainless steel available
Valve Size: 1 (ø7)
Valve Type: 4 (N.C.)
Body Option: S (Stainless Steel Body)
Thread Type: F (G)
Port Size: 8A (1/4)
Option: L (With indicator)
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Stainless steel available
Valve Size: 1 (ø7)
Valve Type: 4 (N.C.)
Body Option: S (Stainless Steel Body)
Thread Type: F (G)
Port Size: 8A (1/4)
Option: L (With indicator)
Technical specifications
Attributes
| Logistic Weight | 276 g |
|---|---|
| Type | bronze body |
| Type of coupling | g |
Show UNSPSC/ECL@SS
£ 122.85 excl. VAT
/ Each
£ 147.42 incl. VAT
- Delivery usually within ( 8 ) days