References
SMC:VXB215BHA
Rubix:265A1869
EAN:3618036513790

Documents
Product details : SMC VXB215BHA
Air-operated Corner Valve
VXB, Air Operated, Angle Seat Valve
Technical specifications
Attributes
| Logistic Weight | 602 g |
|---|---|
| Type | angle seat valve |
| Type of coupling | g |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 104.84 excl. VAT
/ Each
£ 125.81 incl. VAT
- Delivery usually within ( 8 ) days