SMC VXA2240H-03F-1 AIR OPERATED 2 PORT VALVE


Direct Air Operated Valve

References
smc:VXA2240H-03F-1
rubix:106A9611
brand logo
brand logo
Technical specifications
Typedirect air operated valve
See all Specifications

Product details : SMC VXA2240H-03F-1 AIR OPERATED 2 PORT VALVE


Direct air operated, 2 and 3 port valve series VXA can be used with a wide variety of fluids. The manifold for the VXA21/22 series is available in a common SUP style or individual SUP style (for vacuum use). The VXA31/32 series manifold is individual ported. Valves for both are easily replaced without changing existing piping.
•Direct air operated 2 port valve
•Proper selection of body and sealing materials
•permits application of a wide variety of fluids
•Valve body available in N.C. or N.O.
•Port size : Rc(PT)1/8
•Pilot pressure: 0.25 to 0.7MPa
•Compatible with high viscosity fluids (500cSt)

Size: No.2
Orifice: 4 (6mm)
Style: 0 (Normally Closed)
Option: H (Stainless Steel Body, FPM Seal)
Port Size: 03 [3/8 (10A)]
Thread: F (G)
Bracket: None

Technical specifications


Attributes
Logistic Weight189 g
Typedirect air operated valve
Connecting diameter (inch)3/8 ''
Type of couplingg
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 109.72 excl. VAT
/ Each
£ 131.66 incl. VAT
  • Delivery usually within ( 4 ) days