MCG DL11 415V 3 PHASE DOL STARTER MAX 25AMP (H)184 MM X (W)103
Direct On-line Starter
See technical informationSee documentsReferences
MCG Industrial:DL11415V
Rubix:234A6133

Documents
Product details : MCG DL11 415V 3 PHASE DOL STARTER MAX 25AMP (H)184 MM X (W)103
Strengths
•Robust Enclosure
Pre-wired Contactor
PG16 Cable Entries
Pre-wired Contactor
PG16 Cable Entries
Applications
Suitable for applications where a metal starter is not suitable, i.e., dockside areas, poultry sheds, chemical works etc.
Technical specifications
Attributes
| Type | direct on-line starter |
|---|---|
| Voltage | 415 V |
| Material | plastic |
| Colour | white |
Show UNSPSC/ECL@SS
£ 75.53 excl. VAT
/ Each
£ 90.64 incl. VAT
- Delivery usually within ( 3 ) days
