References
Aventics:0820062101
Rubix:157A6865
Manufacturer :0820062101

Documents
Product details : AVENTICS SOLENOID VALVE 0820062101
Strengths
•For series : HF04, LP04, HF04-XF
2x3/2
Qn = 0.406 Cv
Pilot valve width : 10 mm
NC/NC
Plate connection
Manual override : with detent
Pilot : External, Internal
2x3/2
Qn = 0.406 Cv
Pilot valve width : 10 mm
NC/NC
Plate connection
Manual override : with detent
Pilot : External, Internal
Technical specifications
Attributes
| Type | spool valve |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 400 l/min |
Show UNSPSC/ECL@SS
£ 308.36 excl. VAT
/ Each
£ 370.03 incl. VAT
- Delivery usually within ( 5 ) days
