References
SMC:VXD236AGA
Rubix:2610144

Product details : SMC VXD236AGA PILOT OPERATED 2 PORT SOLENOID VALVE
Strengths
•Gasket Material FKM
Class H temperature
Electrical connector: DIN connector with surge suppressor
Class H temperature
Electrical connector: DIN connector with surge suppressor
Technical specifications
Attributes
| Logistic Weight | 510 g |
|---|---|
| Type | 2-way solenoid valve |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 66.88 excl. VAT
/ Each
£ 80.26 incl. VAT
- Delivery usually within ( 27 ) days