References
Aventics:5812580080
Rubix:273A4763
Manufacturer :5812580080
EAN:3661475958066

Product details : AVENTICS 5812580080 PROFILE CYLINDER
AVENTICS™ 5/3 Dispenser, Series 581, size 2, basic dispenser for CNOMO pilot, bistable, -15...50 °C 5812580080
Technical specifications
Attributes
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 160 mm |
| Type | profile cylinder |
Show UNSPSC/ECL@SS
£ 142.00 excl. VAT
/ Each
£ 170.40 incl. VAT
- Delivery usually within ( 5 ) days
