Disposable oversock

RUBIX's disposable oversocks category holds a diverse range of high-quality disposable oversocks designed to protect footwear in wet and dry conditions.

Our disposable oversocks category offers a wide selection of oversocks in various sizes to suit different shoe sizes and ensure a proper fit. These oversocks are made of high-quality materials that are durable and reliable, protecting your footwear.

Disposable oversocks

Disposable oversocks are a practical solution for environments where hygiene and cleanliness are essential. They are used rooms, hospitality settings, and more. These oversocks create a barrier between footwear and the environment, helping to prevent cross-contamination and the transfer of dirt or contaminants.

Whether you need to protect your shoes from wet or dry conditions, our disposable oversocks offer a convenient and reliable solution. They are designed for single-use and can be easily discarded after each wear, eliminating the need for cleaning or maintenance.

RUBIX's disposable oversocks category

At RUBIX, we understand the importance of providing high-quality disposable oversocks. That's why, we source our products from trusted manufacturers to ensure the highest quality and performance standards.

Our disposable oversocks are conveniently packaged in multiples, allowing you to stock up and meet all your requirements. Whether you need them for personal use or your business – we have you covered. Browse our Disposable Oversock category to find the best disposable oversocks.

Filter Options
Categories
  • disposable oversock (7)
  • Brand
  • 3m
    (1)
  • giss
    (3)
  • lion haircare
    (1)
  • tyvek
    (2)
  • 6 Product(s) with 7 variant(s):

    Relevance
    brand logobrand logo

    GISS 861596 DISPOSABLE OVERSHOE 380MM BLUE PK100

    • Superseded Ref:6930604
    • giss:861596
    • rubix:200A3821
    • ean:3660338163586
    • In stock: Next day delivery
    • Colour:blue
    • Main material:polyethylene
    £ 2.97 excl. VAT
    / Each
    brand logobrand logo

    GISS 861600 DISPOSABLE OVERSHOE 400MM WHITE/BLUE PACK OF 50

    • Superseded Ref:7793086
    • giss:861600
    • rubix:200A3801
    • manufacturer :861600
    • ean:3660338163609
    • In stock: Next day delivery
    • Colour:white
    • Main material:polypropylene
    £ 5.83 excl. VAT
    / Each
    brand logobrand logo

    GISS 861598 DISPOSABLE OVERSHOE 380MM WHITE PACK OF 50

    • Superseded Ref:6930588
    • giss:861598
    • rubix:200A3800
    • ean:3660338163593
    • In stock: Next day delivery
    • Colour:white
    • Main material:polypropylene
    £ 2.54 excl. VAT
    / Each
    brand logobrand logo

    TYVEK MODEL POSA 500 SHOE COVER WITH ANTISLIP WHITE EU42-46 PK200

    • tyvek:D13398551
    • rubix:80183365
    • ean:5450208010908
    • In stock: Next day delivery
    • Colour:white
    • Main material:nonwoven fabric
    £ 212.64 excl. VAT
    / Each
    brand logobrand logo

    3M BLUE OVERSHOES 402

    • 3m:402
    • rubix:133A2703
    • manufacturer :7000089721
    • ean:4046719402915
    • In stock: Next day delivery
    • Colour:black
    • Main material:polypropylene
    £ 0.27 excl. VAT
    / Each
    brand logobrand logo

    LION 35211 CPE COATED SHOE COVER BLUE PK500

    • lion haircare:35211
    • rubix:80285889
    • Usually arrives within 14 working days
    £ 41.72 excl. VAT
    / Each