GISS 861600 DISPOSABLE OVERSHOE 400MM WHITE/BLUE PACK OF 50
Disposable polypropylene overshoe with sole
See technical informationSee documentsReferences
Superseded Ref:7793086
GISS:861600
Rubix:200A3801
Manufacturer :861600
EAN:3660338163609

Documents
Product details : GISS 861600 DISPOSABLE OVERSHOE 400MM WHITE/BLUE PACK OF 50
White polypropylene non-woven overshoe with blue non-slip polyethylene waffled sole, one sizeLength 40 cm.
Latex-free elastic fasteningPack of 50 shoe covers, carton of 500 shoe covers
Latex-free elastic fasteningPack of 50 shoe covers, carton of 500 shoe covers
Strengths
For adherence even in humid environments
Applications
• For adherence even in humid environments
Technical specifications
Attributes
| Colour | white |
|---|---|
| Main material | polypropylene |
| Material | polypropylene |
Show UNSPSC/ECL@SS
£ 5.83 excl. VAT
/ Each
£ 7.00 incl. VAT
- In stock: Next day delivery
