TYVEK MODEL POSA 500 SHOE COVER WITH ANTISLIP WHITE EU42-46 PK200
Tyvek® overshoes, antislip
See technical informationReferences
Tyvek:D13398551
Rubix:80183365
EAN:5450208010908



Product details : TYVEK MODEL POSA 500 SHOE COVER WITH ANTISLIP WHITE EU42-46 PK200
DuPont™ Tyvek® overshoe model POSA. Overshoe available in white and in sizes 36 to 42 and 42 to 46. Elasticated ankle. Stitched internal seams. Slip-retardant sole.
Strengths
Specially designed for use withTyvek® apparel, Tyvek® accessoriescan help offer enhanced protectionfor body parts that are more exposedto hazardous substances, or protectprocesses from contamination
Applications
Applications include: pharmaceutical handling, chemical protection, lead and asbestos abatement/remediation, general maintenance/operations, spray painting and general clean-up, amongst many others.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | naxnaxna mm |
|---|---|
| Logistic Weight | 20 g |
| Colour | white |
| Main material | nonwoven fabric |
| Material | tyvek® |
Show UNSPSC/ECL@SS
£ 212.64 excl. VAT
/ Each
£ 255.17 incl. VAT
- In stock: Next day delivery
