References
SMC:AS2201FE-01-06SK
Rubix:110A4992
Manufacturer :AS2201FE-01-06SK
EAN:3618035542586
Product details : SMC AS2201FE-01-06SK SPEED CONTROLLER
This flow control can used to release pressure that may be trapped downstream. Available with one-touch fittings and standard threaded style these flow controls are clearly identified by the eye catching red adjusting knob and integral release button. The series is offered in sizes ranging from 1/8 to 1/2 metric R(PT).
•Port Size: 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 4 to Ø 12 mm
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 2 (1/8, 1/4 Basis)
Style: 2 (Elbow)
Control Method: 0 (Meter-out)
Port Size: 01 (R1/8)
Tube Size: Ø6
Made to Order: None
•Applicable Tubing O.D.: Ø 4 to Ø 12 mm
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 2 (1/8, 1/4 Basis)
Style: 2 (Elbow)
Control Method: 0 (Meter-out)
Port Size: 01 (R1/8)
Tube Size: Ø6
Made to Order: None
Technical specifications
Attributes
| Type of coupling | gas 1/8' male |
|---|---|
| Type | as-fe |
Show UNSPSC/ECL@SS
£ 15.61 excl. VAT
/ Each
£ 18.73 incl. VAT
- Delivery usually within ( 4 ) days
