FESTO 2078 DISTRIBUTOR BLOCK FR-8-1/4


Distributor FR

References
festo:FR-8-1/4
rubix:119A6997
manufacturer :2078
ean:4052568000059

Product details : FESTO 2078 DISTRIBUTOR BLOCK FR-8-1/4


Distributor block FR-8-1/4 For distribution of compressed Air. Nominal size=11,5 mm, Assembly Position=Any, Operating pressure=0 - 16 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)

Technical specifications


Attributes
Logistics dimensions (L x W x H)168x55x34 mm
Logistic Weight305,68 g
Show UNSPSC/ECL@SS
£ 65.83 excl. VAT
/ Each
£ 79.00 incl. VAT
  • In stock: Next day delivery