CLIMB-IT AAD05PB DOMED FEET STEPS WITH PUNCHED TREAD - 5 TREAD
Domed Feet Steps with Punched Tread
See technical informationSee documentsReferences
Climb-It:AAD05PB
Rubix:261A3454






Documents
Product details : CLIMB-IT AAD05PB DOMED FEET STEPS WITH PUNCHED TREAD - 5 TREAD
Manufacted from durable blue painted strong tubular stels with 4 domed feet spring load castors
These steps easily glide across floors &amp engage or disengage depending on whether or nto weight is applied
Anti-slip or punched steel treads (180D x 380Wmm) & platforms (400D x 380Wmm) ensure secure grip
Kick board to support the users safety
Load Capacity: 150kg
These steps easily glide across floors &amp engage or disengage depending on whether or nto weight is applied
Anti-slip or punched steel treads (180D x 380Wmm) & platforms (400D x 380Wmm) ensure secure grip
Kick board to support the users safety
Load Capacity: 150kg
H x W x D mm 2030 x 610 x 1150
no. of treads 5
Platform height 1290mm
Technical specifications
Attributes
| Platform height | 1290 m |
|---|---|
| Number of rungs | 5 |
| Type | safety steps |
| Weight | 21 kg |
Show UNSPSC/ECL@SS
£ 603.06 excl. VAT
/ Each
£ 723.67 incl. VAT
- Delivery usually within ( 16 ) days
