CLIMB-IT AHEC05BL EASY CLIMB STEPS - 5 TREAD 2205 X 800 X 1520 BLUE
Easy Climb Steps
See technical informationSee documentsReferences
Climb-It:AHEC05BL
Rubix:261A3484






Documents
Product details : CLIMB-IT AHEC05BL EASY CLIMB STEPS - 5 TREAD 2205 X 800 X 1520 BLUE
2 people needed to offload except for 8, 9 & 10 treads where you need 3 people
Manufactured from durable painted strong tubular steel with a handlock mechanism which engages or disengages the front castors so the steps become mobile or static
Punched steel treads (200D x 610Wmm) &amp platforms (600D x 610Wmm) ensure secure grip
Kick board to support the users safetyBox section base gives extra strength &amp stability
Easy slope 500 angle enabling you to turn around &amp descend facing forwards
Load Capacity: 150kg
Manufactured from durable painted strong tubular steel with a handlock mechanism which engages or disengages the front castors so the steps become mobile or static
Punched steel treads (200D x 610Wmm) &amp platforms (600D x 610Wmm) ensure secure grip
Kick board to support the users safety
Easy slope 500 angle enabling you to turn around &amp descend facing forwards
Load Capacity: 150kg
H x W x D = 2205 x 800 x 1520mm
no. of treads 5
Technical specifications
Attributes
| Platform height | 1250 m |
|---|---|
| Number of rungs | 5 |
| Type | safety steps |
Show UNSPSC/ECL@SS
£ 1,155.95 excl. VAT
/ Each
£ 1,387.14 incl. VAT
- Delivery usually within ( 31 ) days
