CLIMB-IT AHWPS1203GY WORK PLATFORM 1200MM - 3 TREAD 1705 X 920 X 1555

Work Platform - 1200mm Platform

See technical informationSee documents

References

Climb-It:AHWPS1203GY
Rubix:261A3544
brand logo

Technical specifications

Platform height750 m
Number of rungs3
See all Specifications

Documents

Product details : CLIMB-IT AHWPS1203GY WORK PLATFORM 1200MM - 3 TREAD 1705 X 920 X 1555


4 people needed to offload (3-5 tread)
Forklift needed to offload (6-10 tread)
Manufactured from durable powder coated strong tubular steel with a handlock mechanism which engages or disengages the front castors so the steps become mobile or static
Punched steel treads (730 x 195mm) & platforms (1200 or 1800mm) ensure secure grip
Box section base gives extra strength &amp stability
Lift out handrails on 3 sides of theplatform allow easy access to your work area
Load capacity of 300kg - can hold 2 people on the platform at one time
H x W x D = 1705 x 920 x 1555mm
no. of treads = 3
Load Capacity = 300kg
platform Height = 750mm

Technical specifications


Attributes
Platform height750 m
Number of rungs3
Typework platforms
£ 1,887.60 excl. VAT
/ Each
£ 2,265.12 incl. VAT
  • Delivery usually within ( 31 ) days