CLIMB-IT AHEC03BL EASY CLIMB STEPS - 3 TREAD 1705 X 800 X 1100 BLUE
Easy Climb Steps
See technical informationSee documentsReferences
Climb-It:AHEC03BL
Rubix:261A3482






Documents
Product details : CLIMB-IT AHEC03BL EASY CLIMB STEPS - 3 TREAD 1705 X 800 X 1100 BLUE
2 people needed to offload except for 8, 9 & 10 treads where you need 3 people
Manufactured from durable painted strong tubular steel with a handlock mechanism which engages or disengages the front castors so the steps become mobile or static
Punched steel treads (200D x 610Wmm) &amp platforms (600D x 610Wmm) ensure secure grip
Kick board to support the users safetyBox section base gives extra strength &amp stability
Easy slope 500 angle enabling you to turn around &amp descend facing forwards
Load Capacity: 150kg
Manufactured from durable painted strong tubular steel with a handlock mechanism which engages or disengages the front castors so the steps become mobile or static
Punched steel treads (200D x 610Wmm) &amp platforms (600D x 610Wmm) ensure secure grip
Kick board to support the users safety
Easy slope 500 angle enabling you to turn around &amp descend facing forwards
Load Capacity: 150kg
H x W x D = 1705 x 800 x 1100mm
no. of treads 3
Technical specifications
Attributes
| Platform height | 750 m |
|---|---|
| Number of rungs | 3 |
| Type | safety steps |
Show UNSPSC/ECL@SS
£ 1,001.46 excl. VAT
/ Each
£ 1,201.75 incl. VAT
- Delivery usually within ( 31 ) days
