• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • External tools(5,392)
  • Internal tools(1,436)
  • Turning tool tips(16,748)
  • Turning tools(25)
See Turning operation
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Turning operation
  4. External tools
  5. Dressing and turning down tools
  6. Tool holder
  7. SECO S25T-PCLNR12 TURNING TOOLS 02411147

SECO S25T-PCLNR12 TURNING TOOLS 02411147

Turning tools

See technical information

References

Seco Tools:S25T-PCLNR12
Rubix:80383329
Manufacturer :02411147
EAN:11147024000107
brand logo
brand logo

Product details : SECO S25T-PCLNR12 TURNING TOOLS 02411147


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 238.87 excl. VAT
/ Each
£ 286.64 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK A12M-SCLCL 06 107 BORING BAR FOR TURNING 5727574WALTER A32T-DCLNR12 TOOLHOLDERS 5522813SANDVIK PCLNL 2020K 12 P SHANK TOOL FOR TURNING 5738229DCLNL5050T25-SVIK COROTURN RIGID CSANDVIK L190.1-K075J008-T33 CONCEPT HOLDERS FOR INSERT/ADAPTER 5735074WALTER DDJNR3225P11 TOOLHOLDERS 5042246C4SVJBL2705016-SVIK T-MAX U CUTTINSANDVIK C6-PCLNR-17100-12M1 6188406CSDPR2020K12-SVIK T-MAX S TOOLHOLDCUTLINE TURNING TOOLS HOLDERS EXTER 95DEG PWLNL 2525 M08 847297SANDVIK SDJCL 1616H 11 5749467CUTLINE TURNING TOOLS HOLDERS EXTER 93DEG MDJNR 2020 K15 832810SANDVIK DCLNR204D-2 CONCEPT HOLDERS FOR INSERT/ADAPTER 5731632SANDVIK F12Q-SDUCR 07-ER DAMPED CARBIDE BORING BAR FOR TURNING 57341911779251316-SVIK T-MAX S TOOLHOLDER
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap