Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesives and sealants for installation and sealing
(431)
Adhesives for fastening
(79)
Accessories for adhesives
(126)
See Glues
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Glues
Accessories for adhesives
Bonding tools
Epoxy adhesive gun
LOCTITE 267452 HAND GUN MANUAL 50ML
LOCTITE 267452 HAND GUN MANUAL 50ML
Dosage pistol 96001
References
loctite:
HAND GUN MANUAL 50ML
rubix:
2000536
manufacturer :
267452
ean:
8410642209174
Technical specifications
Type
Dosage Pistol
Capacity
50
ml
Product details
Technical specifications
Product details : LOCTITE 267452 HAND GUN MANUAL 50ML
Loctite 960001 Dosage pistol 96001 / 267452
Technical specifications
Attributes
Type
Dosage Pistol
Capacity
50
ml
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.98
excl. VAT
/
Each
£
77.98
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
JCP JTOOL380/B1 RESIN ANCHOR INJECTION TOOL (380ML CARTRIDGES)
ROEBUCK 853502 EXTRUSION GUN
PRC DESOTO SYRINGE PISTON 30CC/55CC 363035
DEVCON STATIC MIXER FOR 1:1 (MC 10-18 200/400ML
LOCTITE 1034575 NOZZLE STEPPED 6.5MM ID 10:1 MIX 10PACK
LOCTITE 318654 DIAPHRAGM DISPENSER VALVE
TEROSON 142240 300MM HAND GUN
LOCTITE 1544934 30ML SYRINGE MANUAL DISPENSER
3M EPX 45ML MANUAL APPLICATOR
DRAPER 16238 SKELETON CAULKING GUN 350ML
SPARTEX 862327 TIP FOR CAULKING GUN
VITREX 102283 SEALANT SMOOTHER
STEINEL 086947 PROFESSIONAL 240V HOT MELT GUN GUN
3M AIRAPPLI SCOTCH-WELD EPX EUMATIC APPLICATOR DISPENSER 1:1/2:1 50ML
3M EPXPLNG SCOTCH-WELD EPX MANUAL APPLICATORS AND PLUNGERS BLK 1:1 PK5