References
Spartex:853502
Rubix:217A3725
EAN:3660338095962

Documents
Product details : ROEBUCK 853502 EXTRUSION GUN
For intensive use.
For all types of cartridges, including chemical cartridges.
Compatible with cartridges 150, 165 and 300 ml.
Spray gun trigger with multiplier effect.
For all types of cartridges, including chemical cartridges.
Compatible with cartridges 150, 165 and 300 ml.
Spray gun trigger with multiplier effect.
Professional cartridge gun for intensive use
Strengths
Cartridge capacity of 310ml.
Ergonomic trigger.
Uncork rod.
Ergonomic trigger.
Uncork rod.
Technical specifications
Attributes
| Volume | 310 ml |
|---|---|
| Type | extrusion gun |
| Model | gun |
Show UNSPSC/ECL@SS
£ 18.27 excl. VAT
/ Each
£ 21.92 incl. VAT
- In stock: Next day delivery
