Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesives and sealants for installation and sealing
(431)
Adhesives for fastening
(79)
Accessories for adhesives
(126)
See Glues
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Glues
Accessories for adhesives
Bonding tools
Hot-melt adhesive gun
STEINEL 086947 PROFESSIONAL 240V HOT MELT GUN GUN
STEINEL 086947 PROFESSIONAL 240V HOT MELT GUN GUN
Hot-melt adhesive gun Steinel
References
steinel:
086947
rubix:
261A3259
Product details
Technical specifications
Product details : STEINEL 086947 PROFESSIONAL 240V HOT MELT GUN GUN
Powerful delivery rate of with short heat-up time.
LED Digital control with settings from 40-230degs. C.
Warm-up time is 2min.
Delivery rate is 35gr/min.
Max. Glue Stick Dia. 11mm.
Strengths
Top of the range Professional Hot-Melt Glue Gun.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
219.01
excl. VAT
/
Each
£
262.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LOCTITE 444643 HAND HELD APPLICATOR
DRAPER 16238 SKELETON CAULKING GUN 350ML
SPARTEX 853512 PISTOL GRIP CARTRIDGE GUN
SPARTEX 862327 TIP FOR CAULKING GUN
TAJIMA CNV100SP12 HEAVY DUTY SEALANT GUN WITH AUTO FLOW STOP
LOCTITE 4090 STATICMIX 3.2MM B 16E 1/2 PK10 1826921
LOCTITE 318654 DIAPHRAGM DISPENSER VALVE
LOCTITE 1453183 STAT MIX MLX2.5-16-S 4/10:1 NOZZLES PK10
LOCTITE 1921305 BOTTLE 20G
3M AIRAPPLI SCOTCH-WELD EPX EUMATIC APPLICATOR DISPENSER 1:1/2:1 50ML
LOCTITE 267452 HAND GUN MANUAL 50ML
TEROSON 142240 300MM HAND GUN
3M EPX 45ML MANUAL APPLICATOR
FACOM V.801F CAULKING GUN50 X 215 MM CARTRIDGE
JCP JTOOL380/B1 RESIN ANCHOR INJECTION TOOL (380ML CARTRIDGES)