3M EPXPLNG SCOTCH-WELD EPX MANUAL APPLICATORS AND PLUNGERS BLK 1:1 PK5


3M™ Scotch-Weld™ EPX Manual Applicators and Plungers

References
3m:EPXPL21
rubix:211A7030
manufacturer :7000006768
ean:04001895845659
brand logo
brand logo
Technical specifications
Capacity200 ml
See all Specifications

Product details : 3M EPXPLNG SCOTCH-WELD EPX MANUAL APPLICATORS AND PLUNGERS BLK 1:1 PK5


Meter, mix and apply two part adhesives and potting compounds with 3M™ Scotch Weld™ EPX™ 1:1 Plunger. Our plunger works with 3M™ Scotch Weld™ EPX Applicator and 50mL cartridges to precisely measure out exact requirements for easy uniform application. Use original 3M accessories to ensure accurate performance for the ideal system during assembly, maintenance and in field service.
3M™ Scotch-Weld™ EPX Plunger for Manual Applicator. For use with both 1:1 and 2:1 200mL cartridges.

Strengths

Designed for use with our 50mL 3M™ Scotch-Weld™ Duo-Pak Cartridges;Provides exact ratio of components;Approved accessory for 3M™ Scotch-Weld™ EPX Applicator;Authentic 3M Scotch-Weld EPX accessories;Easy to use

Technical specifications


Attributes
Packaged dimensions (D x W x H)15x160x210 mm
Package weight32 g
Capacity200 ml
ModelEPXPL
ColourBlack
Show UNSPSC/ECL@SS
£ 43.75 excl. VAT
/ Each
£ 52.50 incl. VAT
  • Usually arrives within 14 working days