LOCTITE 1544934 30ML SYRINGE MANUAL DISPENSER
Handheld Manual Syringe Dispenser
See technical informationSee documentsReferences
Loctite:1544934
Rubix:80070476
Manufacturer :1544934
EAN:0079340988156

Technical specifications
| Volume | 30 ml |
|---|---|
| Type | hand-held manual syringe dispenser (30 ml) |
Documents
Product details : LOCTITE 1544934 30ML SYRINGE MANUAL DISPENSER
Manual gun for 30 ml mono syringe.
Technical specifications
Attributes
| Volume | 30 ml |
|---|---|
| Type | hand-held manual syringe dispenser (30 ml) |
| Model | handpistole |
| Weight | 0.13 kg |
Show UNSPSC/ECL@SS
£ 111.23 excl. VAT
/ Each
£ 133.48 incl. VAT
- Usually arrives within 14 working days