Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesives and sealants for installation and sealing
(431)
Adhesives for fastening
(79)
Accessories for adhesives
(126)
See Glues
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Glues
Accessories for adhesives
Bonding tools
Bonding tools - Accessory
DEVCON STATIC MIXER FOR 1:1 (MC 10-18 200/400ML
DEVCON STATIC MIXER FOR 1:1 (MC 10-18 200/400ML
Static Mixer Nozzle
References
devcon:
STATIC MIXER FOR 1:1 (MC 10-18)
rubix:
318032
manufacturer :
29999
Technical specifications
Type
MC 10-18 / 200-400ml.
Product details
Technical specifications
Product details : DEVCON STATIC MIXER FOR 1:1 (MC 10-18 200/400ML
The adhesive dispensing system brings added speed and efficiency when using Devweld and epoxy adhesives. Easy to load with dual adhesive/accelerator cartridges, fitted with mixing nozzles.
Mixer Nozzle MC10-18 for 200/400 ml cart
Technical specifications
Attributes
Type
MC 10-18 / 200-400ml.
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.73
excl. VAT
/
Each
£
2.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
VITREX SRF005 SILICONE REMOVER AND FINISHER
LOCTITE 1921305 BOTTLE 20G
3M RUBBER HAND ROLLER XR661579635
VITREX 102283 SEALANT SMOOTHER
VITREX SRF005 SILICONE REMOVER AND FINISHER
LOCTITE 135557 ROTORSPRAY
3M 3M50600 DYNAMICMIXING SYSTEM APPLICATOR
LOCTITE 1453183 STAT MIX MLX2.5-16-S 4/10:1 NOZZLES PK10
3M EPXPLNG SCOTCH-WELD EPX MANUAL APPLICATORS AND PLUNGERS BLK 1:1 PK5
FACOM V.801F CAULKING GUN50 X 215 MM CARTRIDGE
LOCTITE 194420 VARI-DROP APPLICATOR W/ 1/4 FEEDLINE
TEROSON 142240 300MM HAND GUN
3M AIRAPPLI SCOTCH-WELD EPX EUMATIC APPLICATOR DISPENSER 1:1/2:1 50ML
LOCTITE 267452 HAND GUN MANUAL 50ML
LOCTITE 4090 STATICMIX 3.2MM B 16E 1/2 PK10 1826921