3M AIRAPPLI SCOTCH-WELD EPX EUMATIC APPLICATOR DISPENSER 1:1/2:1 50ML
3M™ Scotch-Weld™ EPX Pneumatic Applicator
See technical informationReferences
3M:7000070273
Rubix:237A8760
Manufacturer :7000070273
EAN:04001895871658

Product details : 3M AIRAPPLI SCOTCH-WELD EPX EUMATIC APPLICATOR DISPENSER 1:1/2:1 50ML
Apply 3M™ Scotch-Weld™ Structural Adhesive Duo-Pak Cartridges for fast and simple applications using a pneumatic connection with 3M™ Scotch-Weld™ EPX Pneumatic Applicator. Our applicator is a fast and easy way to metre, mix and apply two part adhesives.It mixes as it dispenses, reducing adhesive waste. The pistol grip provides comfortable handling and precise control when applying adhesive.Our pneumatically charged system is ideal for large volume dispensing. It’s an effective system for bonding, joining, gluing, attaching, assembling, encapsulating, potting and sealing applications.
Quickly and easily metre, mix and apply two part adhesives with 3M™ Scotch-Weld™ EPX Pneumatic Applicator. Our applicator is designed to efficiently apply 3M™ Scotch-Weld™ Structural Adhesive Duo-Pak Cartridges for fast and simple applications using a pneumatic connection.
Strengths
Quickly and easily metre, mix and dispense two part adhesives;Use with 3M™ Scotch-Weld™ Structural Adhesive Duo-Pak Cartridges;Pistol grip provides comfortable handling and precise control;Pistol grip provides comfortable handling and precise control;Measure, mix and apply
Applications
Applying EPX structural adhesives || For 50 ml cartridges
Technical specifications
Attributes
| Volume | 50 ml |
|---|---|
| Type | pneumatic applicator dispenser gun |
| Model | epx |
Show UNSPSC/ECL@SS
£ 270.63 excl. VAT
/ Each
£ 324.76 incl. VAT
- Delivery usually within ( 13 ) days