SMC CDM2RB20-150 DIRECT MOUNT AIR CYLINDER
Double Acting Air Cylinder
See technical informationSee documentsReferences
SMC:CDM2RB20-150
Rubix:108A0223

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 150 mm |
| Type | double acting air cylinder |
Documents
Product details : SMC CDM2RB20-150 DIRECT MOUNT AIR CYLINDER
Series CM2 stainless steel cylinders are compact, lightweight and offer high performance. Improved piston seal and rod seal greatly improve the units life. Rubber bumpers are standard. The CM2 series offers a variety of mounting options and is auto switch capable
Strengths
•Fine lock cylinder, CLM2
Double acting, single rod
Auto switch capable
Double acting, single rod
Auto switch capable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x253x30 mm |
|---|---|
| Logistic Weight | 309 g |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 150 mm |
| Type | double acting air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 78.86 excl. VAT
/ Each
£ 94.63 incl. VAT
- Delivery usually within ( 25 ) days