CP96N(D), ISO 15552 Cylinder, Double Acting, Single/Double Rod w/Lock
Cylinder diameter | 100 mm |
---|---|
Cylinder stroke | 100 mm |
Type | cylinder with lock |
Cylinder diameter | 100 mm |
---|---|
Cylinder stroke | 100 mm |
Type | cylinder with lock |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 452.5 mm |
Usually arrives within 14 working days