Double-Acting Cylinder
Cylinder diameter | 100 mm |
---|---|
Cylinder stroke | 1000 mm |
Type | mounting: standard |
Logistic Weight | 15440 g |
---|---|
Cylinder diameter | 100 mm |
Cylinder stroke | 1000 mm |
Type | mounting: standard |
Inserted rod height | 40 mm |
Delivery usually within ( 6 ) days