Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
SMC C95NDB40-600 LOCK-UP CYLINDER (VDMA SPEC)
SMC C95NDB40-600 LOCK-UP CYLINDER (VDMA SPEC)
Double-Acting Cylinder
References
smc:
C95NDB40-600
rubix:
108A1408
Technical specifications
Cylinder diameter
40
mm
Cylinder stroke
600
mm
Type
mounting: standard
See all Specifications
Product details
Technical specifications
Product details : SMC C95NDB40-600 LOCK-UP CYLINDER (VDMA SPEC)
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's seal insures long cycle life
Technical specifications
Attributes
Logistic Weight
2760
g
Cylinder diameter
40
mm
Cylinder stroke
600
mm
Type
mounting: standard
Inserted rod height
24
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
517.24
excl. VAT
/
Each
£
620.69
incl. VAT
Delivery usually within (
6
) days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
SMC CDM3B32-50 SHORT TYPE AIR CYLINDER
SMC CDG5EA63TFSR-75 STAINLESS STEEL CYLINDER
SMC CDM3B32-200 SHORT TYPE AIR CYLINDER
SMC CM2KB40-200AZ AIR CYLINDER
SMC CJPS10-5Z-B PIN CYLINDER
MECALINE 895806 CYLINDER ISO6432 D12 C125 D M
SMC CUJB10-20DM MINI FREE MOUNT CYLINDER
SMC C85RAF12-40 CYLINDER
SMC CD85F16-100-B AIR CYLINDER
SMC CG1BN25-50TZ AIR CYLINDER 25 STR 50 SINGLE ACTING
SMC CDM3E25-25 SHORT TYPE AIR CYLINDER
SMC C96SDB125-1200 ISO 15552 CYLINDER
SMC CDUW32TF-30D FREE MOUNT CYLINDER
SMC CP96NDB40-400C CYLINDER WITH LOCK
SMC CJPB16-10Z PIN CYLINDER