References
SMC:CXSM20-100A
Rubix:111A7177
Manufacturer :CXSM20-100A

Product details : SMC CXSM20-100A DUAL ROD CYLINDER
Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
•Dual rod cylinder with air cushion
•Slide bearing or ball bushing bearing
•Bore sizes: 20mm, 25mm, 32mm
•Standard strokes: 20-100mm
•Thread types: M, Rc, NPT, G
•Auto switches available
Bearing Style: M (Slide Bearing)
Bore Size: 20mm
Thread: PT
Stroke: 100mm
Auto Switch: No Switch
Number: 2 pcs. [Or None in the Case of No Switch]
•Slide bearing or ball bushing bearing
•Bore sizes: 20mm, 25mm, 32mm
•Standard strokes: 20-100mm
•Thread types: M, Rc, NPT, G
•Auto switches available
Bearing Style: M (Slide Bearing)
Bore Size: 20mm
Thread: PT
Stroke: 100mm
Auto Switch: No Switch
Number: 2 pcs. [Or None in the Case of No Switch]
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x196x68 mm |
|---|---|
| Logistic Weight | 816 g |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 100 mm |
| Type | cxs |
| Max. service pressure | 7 bar |
| Reaming diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 356.00 excl. VAT
/ Each
£ 427.20 incl. VAT
- Delivery usually within ( 4 ) days