Double Acting Low Speed Cylinder
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 100 mm |
Type | double acting low speed cylinder |
Logistics dimensions (L x W x H) | 26x216x30 mm |
---|---|
Logistic Weight | 223 g |
Cylinder diameter | 20 mm |
Cylinder stroke | 100 mm |
Type | double acting low speed cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days