MECALINE 895804 CYLINDER ISO6432 D12 C80 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
See technical informationSee documentsReferences
Mecaline:895804
Rubix:259A5906
Manufacturer :895804
EAN:3660338481062
Documents
Product details : MECALINE 895804 CYLINDER ISO6432 D12 C80 D M
Pneumatic cylinder ISO 6432 - Double acting - Magnetic - Rubber cushion
Technical specifications
Attributes
| Cylinder diameter | 12 mm |
|---|---|
| Cylinder stroke | 80 mm |
| Type | iso6432 |
Show UNSPSC/ECL@SS
£ 29.34 excl. VAT
/ Each
£ 35.21 incl. VAT
- In stock: Next day delivery

