SMC CD85N12-200-A AIR CYLINDER


Round Body Cylinder

References
smc:CD85N12-200-A
rubix:132A1436
manufacturer :00017377
brand logo
brand logo
Technical specifications
Cylinder diameter12 mm
Cylinder stroke200 mm
Typeiso cylinder
See all Specifications

Product details : SMC CD85N12-200-A AIR CYLINDER


The C85 series conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm with standard strokes ranging from 10mm through 300mm. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life.

Strengths

•Double acting, single rod, crimped cylinder
Conforms to ISO 6432 and CETOP RP52P
Bore sizes *: 8, 10, 12, 16, 20, 25
Standard strokes up to 300mm
Auto switch capable

Technical specifications


Attributes
Cylinder diameter12 mm
Cylinder stroke200 mm
Typeiso cylinder
Min. temperature-10 °C
Max. temperature60 °C
Inserted rod height305 mm
Show UNSPSC/ECL@SS
£ 47.82 excl. VAT
/ Each
£ 57.38 incl. VAT
  • Delivery usually within ( 7 ) days