References
SMC:CE1F40-400
Rubix:107A5406

Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 400 mm |
| Type | stroke reading cylinder |
Documents
Product details : SMC CE1F40-400 KIT
The CE1 series is a stroke reading cylinder with position feedback. The home position can be anywhere within the cylinder stroke. Measurement is possible throughout the full stroke range. The CE1 series is offered in 6 bore sizes and is auto switch capable.
Strengths
•Stroke reading cylinder with position feedback
Resolution: 0. 1 mm
Water resistance improved by changing sensor unit filter
Power supply voltage 12 to 24 V DC
Numerous stroke variations
Improved noise resistance
Bore sizes: 12, 20, 32, 40, 50, 63
Resolution: 0. 1 mm
Water resistance improved by changing sensor unit filter
Power supply voltage 12 to 24 V DC
Numerous stroke variations
Improved noise resistance
Bore sizes: 12, 20, 32, 40, 50, 63
Technical specifications
Attributes
| Logistic Weight | 2950 g |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 400 mm |
| Type | stroke reading cylinder |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 917.52 excl. VAT
/ Each
£ 1,101.02 incl. VAT
- Delivery usually within ( 29 ) days