Double acting cylinder
Cylinder diameter | 80 mm |
---|---|
Cylinder stroke | 300 mm |
Type | pneumatic profile cylinder |
Cylinder diameter | 80 mm |
---|---|
Cylinder stroke | 300 mm |
Type | pneumatic profile cylinder |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Usually arrives within 14 working days