NORGREN TPRA/802080/M/70 ISO-LINE CYLINDER
Double Acting Cylinder
See technical informationSee documentsReferences
Norgren:TPRA/802080/M/70
Rubix:182A8224


Technical specifications
| Cylinder diameter | 80 mm |
|---|---|
| Cylinder stroke | 70 mm |
| Type | pneumatic profile cylinder |
Documents
Product details : NORGREN TPRA/802080/M/70 ISO-LINE CYLINDER
Strengths
•High performance adaptive cushioning system “ACS”
Compressed air, filtered, lubricated or non-lubricated
Double acting, adjustable cushioning
Compressed air, filtered, lubricated or non-lubricated
Double acting, adjustable cushioning
Applications
General
Technical specifications
Attributes
| Cylinder diameter | 80 mm |
|---|---|
| Cylinder stroke | 70 mm |
| Type | pneumatic profile cylinder |
| Min. temperature | 0 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 348.55 excl. VAT
/ Each
£ 418.26 incl. VAT
- Usually arrives within 14 working days