Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
AVENTICS R480147979
AVENTICS R480147979
ISO 15552, series PRA
References
aventics:
R480147979
rubix:
273A5047
ean:
3666750041365
Technical specifications
Cylinder diameter
50
mm
Cylinder stroke
25
mm
Type
Profile cylinder ISO 15552, PRA series
Product details
Technical specifications
Product details : AVENTICS R480147979
Technical specifications
Attributes
Cylinder diameter
50
mm
Cylinder stroke
25
mm
Type
Profile cylinder ISO 15552, PRA series
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
150.60
excl. VAT
/
Each
£
180.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC CDM2RA40-300AZ AIR CYLINDER
MATARA MCQV2-11-40-500M ISO15552-VDMA 24562 40 BORE 500MM STROKE MAGNE
SMC CU16-5S FREE MOUNT CYLINDER
SMC CDM2E32TF-50AZ AIR CYLINDER
SMC CD85KN20-250-B NON ROTATING PISTON ROD CYLIND
SMC CDG5BN100TFSR-125 STAINLESS STEEL CYLINDER
MATARA MCMI-11-25-350 ISO6432 CYLINDER 25MM BORE 350MM STROKE MAGNETIC
SMC CD85E12-125-B AIR CYLINDER
SMC CDG5EN32TFSR-125 STAINLESS STEEL CYLINDER
AVENTICS 0822061029
SMC CD75E40-125S-B AIR CYLINDER
SMC JMGPM50TF-200 DUAL ROD CYLINDER
SMC CDG1BN32-30 AIR CYLINDER
SMC CD85N25-900C-A-X2018 CYLINDER
SMC CDG5EA50TFSV-125 STAINLESS STEEL CYLINDER