NORGREN PRA/802100/M/300 DOUBLE ACT MAGNET CYLINDER
Double Acting Cylinder
See technical informationSee documentsReferences
IMI Norgren:PRA/802100/M/300
Rubix:200A2258
Manufacturer :PRA/802100/M/300


Technical specifications
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 300 mm |
| Type | pneumatic profile cylinder |
Documents
Product details : NORGREN PRA/802100/M/300 DOUBLE ACT MAGNET CYLINDER
Strengths
•High performance adaptive cushioning system “ACS”
Compressed air, filtered, lubricated or non-lubricated
Double acting, adjustable cushioning
Compressed air, filtered, lubricated or non-lubricated
Double acting, adjustable cushioning
Applications
General
Technical specifications
Attributes
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 300 mm |
| Type | pneumatic profile cylinder |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 332.79 excl. VAT
/ Each
£ 399.35 incl. VAT
- Usually arrives within 14 working days