SMC CDRA1BS100-90C ROTARY ACTUATOR


Rotary Actuator

References
smc:CDRA1BS100-90C
rubix:110A1927
brand logo
brand logo
Technical specifications
Typerotary actuator
See all Specifications

Product details : SMC CDRA1BS100-90C ROTARY ACTUATOR


The CE1 series is a stroke reading cylinder with position feedback. The home position can be anywhere within the cylinder stroke. Measurement is possible throughout the full stroke range. The CE1 series is offered in 6 bore sizes and is auto switch capable.

Strengths

•Stroke reading cylinder with position feedback
Resolution: 0. 1 mm
Water resistance improved by changing sensor unit filter
Power supply voltage 12 to 24V DC
Numerous stroke variations
Improved noise resistance
Bore sizes: 12, 20, 32, 40, 50, 63

Technical specifications


Attributes
Logistic Weight9003 g
Typerotary actuator
Min. temperature0 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 588.24 excl. VAT
/ Each
£ 705.89 incl. VAT
  • Delivery usually within ( 22 ) days