References
SMC:C95SDB250-600
Rubix:107A7469
Manufacturer :00130898
EAN:3618035485159

Technical specifications
| Cylinder diameter | 250 mm |
|---|---|
| Cylinder stroke | 600 mm |
| Type | iso cylinder |
Documents
Product details : SMC C95SDB250-600 ISO CYLINDER
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's exclusive "figure 8" seal insures long cycle life.
Strengths
•Conforms to ISO 6431,CETOP RP43P,VDMA 24562
Large bore size (160~250mm)
Standard strokes up to 2400mm (depending on bore size)
Stainless steel rod
Auto switch capable
Large bore size (160~250mm)
Standard strokes up to 2400mm (depending on bore size)
Stainless steel rod
Auto switch capable
Technical specifications
Attributes
| Cylinder diameter | 250 mm |
|---|---|
| Cylinder stroke | 600 mm |
| Type | iso cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 3,439.54 excl. VAT
/ Each
£ 4,127.45 incl. VAT
- Delivery usually within ( 13 ) days