NORGREN TRA/8200/M/500/H/350 DA P CYLINDER

Double Acting Cylinder

See technical informationSee documents
References
IMI Norgren:TRA/8200M500H350
Rubix:186A9878
brand logo
Technical specifications
Cylinder diameter200 mm
Cylinder stroke500 mm
Typepneumatic profile cylinder
See all Specifications
Documents

Product details : NORGREN TRA/8200/M/500/H/350 DA P CYLINDER


Strengths

•High performance adaptive cushioning system “ACS”
Compressed air, filtered, lubricated or non-lubricated
Double acting, adjustable cushioning

Applications

General

Technical specifications


Attributes
Cylinder diameter200 mm
Cylinder stroke500 mm
Typepneumatic profile cylinder
Min. temperature0 °C
Max. temperature150 °C
Show UNSPSC/ECL@SS
£ 2,855.08 excl. VAT
/ Each
£ 3,426.10 incl. VAT
  • Usually arrives within 14 working days