Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
AVENTICS R480140491
AVENTICS R480140491
ISO 15552, series PRA
References
aventics:
R480140491
rubix:
273A4791
ean:
3666750038471
Technical specifications
Cylinder diameter
125
mm
Cylinder stroke
25
mm
Type
Profile cylinder ISO 15552, PRA series
Product details
Technical specifications
Product details : AVENTICS R480140491
Technical specifications
Attributes
Cylinder diameter
125
mm
Cylinder stroke
25
mm
Type
Profile cylinder ISO 15552, PRA series
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
443.22
excl. VAT
/
Each
£
531.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC C96SDB32-200 ISO CYLINDER
SMC CDG3BN50-150F SHORT TYPE AIR CYLINDER
MATARA MCMI-11-25-50 ISO6432 CYLINDER 25MM BORE 50MM STROKE MAGNETIC R
SMC C95NDT63-25 LOCKING ISO-VDMA CYLINDER
SMC CDG1BN63-150 CYLINDER
SMC CDG5EA25TFSR-200 STAINLESS STEEL CYLINDER
SMC CD76E40-100T-B-XC6B ISO 6432 CYLINDER
SMC MY1H32TF-250Z MECHANICALLY COUPLED RODLESS CYLINDER
SMC CDG1BN20-150Z AIR CYLINDER
AVENTICS R480041565
SMC CJP2B16-40D PIN CYLINDER DOUBLE ACTING
SMC CXSWM25-10 SLIDE UNIT
SMC C95NDB40-400 LOCKING ISO-VDMA CYLINDER
SMC MGZ25TF-300 NON-ROTATING DOUBLE POWER CYLINDER
SMC C85N25-160-XB6 AIR CYLINDER