References
SMC:PA3110-F03
Rubix:123A8489
Manufacturer :PA3110-F03

Documents
Product details : SMC PA3110-F03 PROCESS PUMP
Series PA is a double acting, compact, large capacity diaphragm pump suitable for transfer and recovery of a wide variety of fluids. The PA series is available in 3 types; automatically operated, air operated or automatically operated with a built-in pulsation attenuator.
•Air pilot type process pump
•Discharge rate 1 to 20ℓ /min
•Compact, large capacity
•Easy maintenance due to structural
•design that allows the diaphragm and
•check valve to be replaced individually
•2 to 5 time longer life than that of
•conventional pumps
Body Material: 1 [ADC12 (Aluminum)]
Diaphragm Material: 1 [PTFE (Fluororesin)]
Thread: F [G(PF)]
Option: Only Body
•Discharge rate 1 to 20ℓ /min
•Compact, large capacity
•Easy maintenance due to structural
•design that allows the diaphragm and
•check valve to be replaced individually
•2 to 5 time longer life than that of
•conventional pumps
Body Material: 1 [ADC12 (Aluminum)]
Diaphragm Material: 1 [PTFE (Fluororesin)]
Thread: F [G(PF)]
Option: Only Body
Technical specifications
Attributes
| Logistic Weight | 1455 g |
|---|---|
| Nominal pressure | 6 bar |
| Type | process pump pa3110-f03 |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Material | body (wetted areas): adc12 (aluminium alloy). diaphragm: ptfe. check valve: ptfe, pfa. |
| Weight | 1.7 kg |
| Series | pa3000 |
Show UNSPSC/ECL@SS
£ 599.22 excl. VAT
/ Each
£ 719.06 incl. VAT
- Delivery usually within ( 4 ) days