References
Piab:9904245
Rubix:124A1681
Manufacturer :9904245



Product details : PIAB VACUUM PUMP 9904245
Technical specifications
Attributes
| Nominal pressure | 4.5 bar |
|---|---|
| Type | coax® valve |
| Max. temperature | 80 °C |
| Weight | 1.22 kg |
| Series | piclassic |
Show UNSPSC/ECL@SS
£ 993.59 excl. VAT
/ Each
£ 1,192.31 incl. VAT
- Usually arrives within 14 working days