References
SMC:56-PA5110-F04
Rubix:392A8586
Manufacturer :56-PA5110-F04
EAN:3618035605908

Documents
Product details : SMC 56-PA5110-F04 ATEX CERTIFIED PROCESS PUMP
Series PA is a double acting, compact, large capacity diaphragm pump suitable for transfer and recovery of a wide variety of fluids. The PA series is available in 3 types; automatically operated, air operated or automatically operated with a built-in pulsation attenuator.
Strengths
•Air pilot type process pump
Discharge rate 5 to 45 /min
Compact, large capacity
Easy maintenance due to structural design that allows the diaphragm and check valve to be replaced individually
2 to 5 time longer life than that of conventional pumps
Discharge rate 5 to 45 /min
Compact, large capacity
Easy maintenance due to structural design that allows the diaphragm and check valve to be replaced individually
2 to 5 time longer life than that of conventional pumps
Technical specifications
Attributes
| Nominal pressure | 6 bar |
|---|---|
| Type | process pump |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Material | aluminium (body wetted areas); ptfe diaphragm; stainless steel, ceramic check valve |
| Weight | 3.5 kg |
| Max speed | 420 rpm |
| Series | pa5000 |
Show UNSPSC/ECL@SS
£ 864.56 excl. VAT
/ Each
£ 1,037.47 incl. VAT
- Usually arrives within 14 working days