SMC PB1013A-F01-B PROCESS PUMP EXTERNAL AIR OPERATED


Process Pump

References
smc:PB1013A-F01-B
rubix:123A7185

Product details : SMC PB1013A-F01-B PROCESS PUMP EXTERNAL AIR OPERATED


The PB series is a compact, single acting diaphragm pump which is suitable for transfer and recovery of a wide variety of fluids. The PB series is available with a built-in solenoid valve or in an air operated style. Space is saved due to the centralization of piping and wiring areas on the top and bottom surfaces.

Strengths

Low particle generation due to the diaphragm structure
Flammable fluids can be used
Self-priming makes priming unnecessary. Sucks the liquid even if the pump is dry
Assembled in a clean room. Double packaged (PB1313A)
Easy to adjust the flow rate by the frequency of ON/OFF of the solenoid valve.

Technical specifications


Attributes
Logistic Weight150 g
Min. temperature0 °C
Max. temperature50 °C
Weight0.11 kg
TypeProcess Pump
Show UNSPSC/ECL@SS
£ 174.44 excl. VAT
/ Each
£ 209.33 incl. VAT
  • Delivery usually within ( 24 ) days