SMC C96YDB50-50C CYLINDER


Smooth Cylinder

References
smc:C96YDB50-50C
rubix:393A3735
manufacturer :01523985
brand logo
brand logo
Technical specifications
Cylinder diameter50 mm
Cylinder stroke50 mm
TypeSmooth Cylinder
See all Specifications

Product details : SMC C96YDB50-50C CYLINDER


ISO 15552 Tie Rod Cylinder. Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125. Strokes up to 2000 mm. Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.

Strengths

Double acting, Smooth Cylinder, single rod Bore sizes (mm): 32, 40, 50, 63, 80, 100 Standard stroke up to 500mm, maximum stroke 1000mm Auto switch capable

Technical specifications


Attributes
Cylinder diameter50 mm
Cylinder stroke50 mm
TypeSmooth Cylinder
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 176.07 excl. VAT
/ Each
£ 211.28 incl. VAT
  • Usually arrives within 14 working days