References
Aventics:0822430303
Rubix:272A5803
Manufacturer :822430303

Documents
Product details : AVENTICS 0822430303
Strengths
•Single-acting, retracted without pressure
With magnetic piston
Cushioning elastic
With integrated rear eye
Piston rod External thread
With magnetic piston
Cushioning elastic
With integrated rear eye
Piston rod External thread
Technical specifications
Attributes
| Cylinder stroke | 40 mm |
|---|---|
| Type | mini cylinder |
| Min. temperature | -25 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 39.66 excl. VAT
/ Each
£ 47.59 incl. VAT
- Usually arrives within 14 working days
