Double Acting Low Speed Cylinder
Cylinder diameter | 32 mm |
---|---|
Cylinder stroke | 20 mm |
Type | double acting low speed cylinder |
Logistic Weight | 473 g |
---|---|
Cylinder diameter | 32 mm |
Cylinder stroke | 20 mm |
Type | double acting low speed cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 29 ) days